8600 Series Concealed Vertical Rod Exit Devices
Mfr # 5556-AD8510F 32D
Zoro # G010050825
product price: $3,207.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
For Door Thickness
1-3/4" - 2-1/4"
Door Width
6"
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5556-AD8510F 32D
Zoro #
G010050825
UPC #
197163214662
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" - 2-1/4"
Door Width
6"
Depth
15"
Overall Length
7.5"
Details
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
No
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Rim Exit Devices
Application
Rim Exit Devices
Description
Grade 1 Rim Exit Device, Narrow Stile Pushpad, 36 in. Device, Exit Only, Electric Latch Retraction, Request to Exit Switch, Less Dogging, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.