8600 Series Concealed Vertical Rod Exit Devices
Mfr # 56-AD8606G ETL LHR 10B
Zoro # G010051983
product price: $4,494.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Concealed Vertical Rod
For Door Thickness
1-3/4" - 2-1/4"
Door Width
6"
Door Handing
Left Hand Reverse
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56-AD8606G ETL LHR 10B
Zoro #
G010051983
UPC #
197163210947
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" - 2-1/4"
Door Width
6"
Depth
18"
Overall Length
7.5"
Details
Exit Device Type
Concealed Vertical Rod
Door Handing
Left Hand Reverse
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Grade
Grade 1
Color
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Concealed Vertical Rod Exit Devices
Application
Concealed Vertical Rod Exit Devices
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 48 in. Device, 120 in. Door Height, Storeroom Function, L Lever with Escutcheon, Electric Latch Retraction, Less Dogging, Dark Oxidized Satin Bronze Oil Rubbed Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.