8600 Series Concealed Vertical Rod Exit Devices
Mfr # MD8606F ETJ LHR 32
Zoro # G610054322
product price: $3,651.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Concealed Vertical Rod
For Door Thickness
1-3/4" - 2-1/4"
Door Width
6"
Door Handing
Left Hand Reverse
Finish
Bright Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD8606F ETJ LHR 32
Zoro #
G610054322
UPC #
197163212057
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" - 2-1/4"
Door Width
6"
Depth
18"
Overall Length
7.5"
Details
Exit Device Type
Concealed Vertical Rod
Door Handing
Left Hand Reverse
Finish
Bright Stainless Steel
Fire Rated
No
Grade
Grade 1
Color
Bright Stainless Steel
Includes
Concealed Vertical Rod Exit Devices
Application
Concealed Vertical Rod Exit Devices
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36 in. Device, 120 in. Door Height, Storeroom Function, J Lever with Escutcheon, Hex Key Dogging, Bright Stainless Steel Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.