8800 Series Rim Exit Devices
Mfr # 12-8810E ETL RHR 32D
Zoro # G710070796
product price: $2,587.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
7.5
Door Handing
Right Hand Reverse
Finish
Satin Stainless Steel
Fire Rated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-8810E ETL RHR 32D
Zoro #
G710070796
UPC #
197163305179
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4" - 2-1/4"
Fits Stile Width
7.5
Overall Length
38
Details
Door Handing
Right Hand Reverse
Finish
Satin Stainless Steel
Fire Rated
Yes
Material
Metal or Wood
Color
Satin Stainless Steel
Includes
Rim Exit Devices
Cylinder type
Non-Keyed
Description
The Sargent 80 Series exit devices are ideal for environments that require strong and durable security solutions that will last the life of the building. Available in rim, mortise, surface vertical and concealed vertical rod configurations, these exit devices easily exceed ANSI/BHMA Grade 1 requirements for cycle and strength. With modular construction and few moving parts, the 80 Series devices are maintenance-free and provide unsurpassed security for any facility. Plus, options are available for unique applications including delayed egress, alarmed exit and electric latch retraction making these exit devices the go-to product in your building.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.