8800 Series Rim Exit Devices
Mfr # 5570-8876F-12V ETP LHR 32D
Zoro # G310051171
product price: $3,250.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Rim Exit Devices
Application
Rim Exit Devices
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5570-8876F-12V ETP LHR 32D
Zoro #
G310051171
UPC #
197163255061
Country of Origin
Mexico
Details
Finish
Satin Stainless Steel
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Rim Exit Devices
Application
Rim Exit Devices
Description
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36 in. Device, Device to Accept Electrified Trim Function, Keyed Electric Lever, Fail Secure, Signal Switch, SFIC Less Core, Hex Key Dogging, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.