8900 Series Mortise Exit Devices
Mfr # 55-8976F LHR 32D
Zoro # G610049823
product price: $2,628.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Mortise
For Door Thickness
1-3/4" - 2-1/4"
Door Width
6"
Door Handing
Left Hand Reverse
Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55-8976F LHR 32D
Zoro #
G610049823
UPC #
197163214822
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" - 2-1/4"
Door Width
6"
Depth
15"
Overall Length
7.5"
Details
Exit Device Type
Mortise
Door Handing
Left Hand Reverse
Finish
Satin Stainless Steel
Fire Rated
No
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Mortise Exit Devices
Application
Mortise Exit Devices
Description
Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 36 in. Device, Device to Accept Electrified Trim Function, Request to Exit Switch, Hex Key Dogging, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.