8900 Series Mortise Exit Devices
Mfr # 5556-8976J LHR 32D
Zoro # G610050942
product price: $3,468.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Mortise
For Door Thickness
1-3/4" - 2-1/4"
Door Width
6"
Door Handing
Left Hand Reverse
Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5556-8976J LHR 32D
Zoro #
G610050942
UPC #
197163214648
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" - 2-1/4"
Door Width
6"
Depth
15"
Overall Length
7.5"
Details
Exit Device Type
Mortise
Door Handing
Left Hand Reverse
Finish
Satin Stainless Steel
Fire Rated
No
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Mortise Exit Devices
Application
Mortise Exit Devices
Description
Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 42 in. Device, Device to Accept Electrified Trim Function, Electric Latch Retraction, Request to Exit Switch, Less Dogging, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.