Zoro Homepage

8900 Series Mortise Exit Devices

  • Mfr # 8913E ETL LHR 32D

  • Zoro # G610048857


product price: $3,106.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Mortise
For Door Thickness
1-3/4" - 2-1/4"
Door Width
6"
Door Handing
Left Hand Reverse
Finish
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8913E ETL LHR 32D
Zoro #
G610048857
UPC #
197163211845
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4" - 2-1/4"
Door Width
6"
Depth
18"
Overall Length
7.5"

Details

Exit Device Type
Mortise
Door Handing
Left Hand Reverse
Finish
Satin Stainless Steel
Fire Rated
No
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Mortise Exit Devices
Application
Mortise Exit Devices

Description

Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 32 in. Device, Classroom Function, L Lever with Escutcheon, Hex Key Dogging, Satin Stainless Steel Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.