This item is Discontinued.

Sargent Art Acrylic Pouring Paint, 16 oz, Green, 2PK 268566

Acrylic Pouring Paint, 16 oz, Green, 2PK (Discontinued)

  • Mfr # 268566
  • Zoro # G004838460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
268566
Zoro #
G004838460
UPC #
194629117581
Country of Origin
United States

Dimensions

Size
(2) 16 oz.

Details

Color
Green
Includes
2 Bottles of Pouring Paint
Material
Acrylic Emulsion, Water, Pigment, Preservatives

Description

Ready to use pre-mixed acrylic paint with pouring medium. Pouring medium is already mixed with the acrylic paint. No mixing required, and ready to use. Great for arts crafts and DIY paint projects. Each bottle includes 16 oz. Sold as a pack of 2 bottles.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.