Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Jumbo Triangle Colored Pencils, 6mm, PK60 (Discontinued)

  • Mfr # 22-7210
  • Zoro # G0578849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-7210
Zoro #
G0578849
UPC #
194629002351
Country of Origin
Thailand

Details

Recommended Age
3+ Years
Color
Assorted
Recommended Grade
Grade PK+
Includes
60 colored pencils

Description

Have fun coloring while learning how to grip properly! These colored pencils features a triangular shape for easier grip, high-quality pigments for consistent color coverage, and premium wood for easy sharpening and long-lasting use. Pencils measure 7" length x 9.8mm diameter with a 5.4mm lead. Non-toxic. Each pack includes 10 pre-sharpened colored pencils and a pencil sharpener. Sold as 6 packs for a total of 60 colored pencils.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.