Detex Detex Value Series Exit Devices
Mfr # V11-8265 LNL 26D
Zoro # G210047731
product price: $1,138.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4"
Door Handing
Non-Handed
Finish
Satin Chrome
Grade
Grade 1
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V11-8265 LNL 26D
Zoro #
G210047731
UPC #
197163281640
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4"
Details
Door Handing
Non-Handed
Finish
Satin Chrome
Grade
Grade 1
Color
Satin Chrome
Includes
Mortise Lock
Application
Mortise Lock
Function
F22 - Privacy
Description
Grade 1 Bedroom or Bathroom Privacy Mortise Lock, L Lever, LN Rose, Indicator with Text, Visual Double Indicator, Unlocked/Locked - Green/Red Outside, Unlocked/Locked - Green/Red Inside, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.