Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Closer Arm, 351, 281, 1431 Series, Heavy Duty Compression Stop, Hold Open, Sprayed Aluminum

  • Mfr # 25CPSH EN

  • Zoro # G916468403


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Aluminum
Hand Orientation
Non-Handed
Closer Type
Parallel Arm
Color
Satin Aluminum
Material
Varies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25CPSH EN
Zoro #
G916468403
UPC #
197163193479
Country of Origin
United States

Details

Finish
Satin Aluminum
Hand Orientation
Non-Handed
Closer Type
Parallel Arm
Color
Satin Aluminum
Item
Door Closer Arms
Material
Varies
Closer Mounting Style
Parallel Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.