Shop SARGENT
See all product information
Create Account
Door Closer Parts
- Mfr # 68-4210
- Zoro # G710053713
product price:Â
$
91.29
/ea
Key Features
Color
Grey
Finish
Grey
For Use With
Sargent Door Closer Parts
Includes
Exit Device Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68-4210
- Zoro #
- G710053713
- UPC #
- 197163255344
- Country of Origin
- Mexico
- Color
- Grey
- Finish
- Grey
- For Use With
- Sargent Door Closer Parts
- Includes
- Exit Device Parts
Description
Extension Rod Assembly 18 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.