Shop SARGENT
See all product information
Create Account
Dummy Exit Devices
- Mfr # 8893E 32D
- Zoro # G810048312
product price:Â
$
839.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Dummy Bar
Finish
Satin Stainless Steel
Fire Rated
No
Color
Satin Stainless Steel
Includes
Dummy Exit Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8893E 32D
- Zoro #
- G810048312
- UPC #
- 197163255993
- Country of Origin
- Mexico
Details
- Exit Device Type
- Dummy Bar
- Finish
- Satin Stainless Steel
- Fire Rated
- No
- Color
- Satin Stainless Steel
- Includes
- Dummy Exit Devices
- Application
- Dummy Exit Devices
Description
Inactive Dummy Push Bar, 30 in. Doors, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.