Dummy Exit Devices
- Mfr # 8893F 10B
- Zoro # G610048291
product price:Â
$
858.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Dummy Bar
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
No
Color
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Dummy Exit Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8893F 10B
- Zoro #
- G610048291
- UPC #
- 197163256006
- Country of Origin
- Mexico
Details
- Exit Device Type
- Dummy Bar
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Fire Rated
- No
- Color
- Dark Oxidized Satin Bronze Oil Rubbed
- Includes
- Dummy Exit Devices
- Application
- Dummy Exit Devices
Description
Inactive Dummy Push Bar, 36 in. Doors, Oil Rubbed Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.