This item is Discontinued.

Sargent Electric Cylindrical Lockset 28-10XG71-24V LL 26D

Electric Cylindrical Lockset (Discontinued)

  • Mfr # 28-10XG71-24V LL 26D
  • Zoro # G0630765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28-10XG71-24V LL 26D
Zoro #
G0630765
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Door Thickness - Maximum
2 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Includes
(2) Keys, Latch, Strike
For Use With
Access Control, Power Transfer, QC Cables
Standards
ANSI/BHMA A156.2, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, EPD, HPD, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203, UL and cUL Listed
Key Type
Keyed Different
Strike Type
Curved Lip, T-Strike
Lockset Finish
Satin Chrome
Lockset Performance Strength
Heavy Duty
Handle Material
Cast Bronze
Key Material
Nickel Silver
Lockset Function
Storeroom
Voltage
24V DC
Lockset Handle Type
Lever
Keyway Type
Sargent LA
Cylinder Core Type
Conventional Core Cylinder
Backset
2 3/4 in
Series
10 Line
Mortise / Cylindrical
Cylindrical
ADA Compliant
Yes
Style
Flat with Return
Number of Keys
2
Ligature Resistant
No
Electrical/Mechanical
Electrical
Number of Pins
6; 7
Lockset Fire Rating
3 hr
Lockset Grade
1
Location Type
Commercial
Fire Rating - Door Hardware
3 hr
Strike Dim.
4-7/8 in x 1-1/4 in
Visual Indicator Message
No Message
Failure Mode
Fail Secure
Lockset Style
Flat with Return
Lockset Type
Electrical/Mechanical
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Dead Latch
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Cast Bronze
Features
Pre-Assembled, Accommodates Retrofit Applications and A Variety of Door Preparations
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Mortise/Cylindrical
Cylindrical
ANSI Grade
1
Performance Grade
1
Lockset Function ANSI Code
F71
Application
Industrial

Description

Electric Cylindrical Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.