Entry Office F109 Cylindrical Lever Lock Grade 1 with L Lever and L Rose with LA Keyway KD and

  • Mfr # 10XG05LL10BE

  • Zoro # G915501583


product price:  $797.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Dark Bronze
Color
Dark Bronze
Width
7.5 in
Series
10X Line Series
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10XG05LL10BE
Zoro #
G915501583
UPC #
-
Country of Origin
United States

Dimensions

Width
7.5 in
Height
5 in
Length
9.5 in

Details

Lockset Finish
Dark Bronze
Color
Dark Bronze
Series
10X Line Series
Material
Zinc

Description

SARGENT Manufacturing Company, an ASSA ABLOY Group company, was founded in the early 1800s and is a leading manufacturer of architectural hardware and locking products for new and retrofit applications. SARGENT products are installed in many types of buildings, including commercial, healthcare, industrial and educational, and are key to the security of them all.. Entry Office F109 Cylindrical Lever Lock Grade 1 with L Lever and L Rose with LA Keyway KD and ASA Strike Dark Bronze Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.