Zoro Homepage

ET Lever Control Trim

  • Mfr # 704 ETA LHRB 26D

  • Zoro # G810070917


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Length
12.5"
Application
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
For Use With
ET Lever Control Trim
Material
Brass or Bronze
For Door Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704 ETA LHRB 26D
Zoro #
G810070917
UPC #
197163306138
Country of Origin
United States

Dimensions

Length
12.5"
For Door Thickness
1-3/4"
Width
4.25"

Details

Application
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
For Use With
ET Lever Control Trim
Material
Brass or Bronze
Fire Rated
No
Includes
Exit Device Trim
Color
Satin Chrome
Door Handing
Left Hand Reverse
Finish
Satin Chrome
Cylinder type
Rim for Rim Devices, 1-3/4" Mortise for Mortise Devices

Description

Trims fitting Sargent Exit Devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.