Exit Device Accessories and Kits
- Mfr # 12-L980 PRIME COAT 96
- Zoro # G210053947
product price:Â
$
1,478.99
/ea
Free Shipping & Returns
Key Features
Finish
Primed for Painting
Fire Rated
No
Color
Primed for Painting
Includes
Mullions
Application
Mullions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-L980 PRIME COAT 96
- Zoro #
- G210053947
- UPC #
- 197163254149
- Country of Origin
- Mexico
- Finish
- Primed for Painting
- Fire Rated
- No
- Color
- Primed for Painting
- Includes
- Mullions
- Application
- Mullions
Description
Locking Mullion, 96 in., Fire Rated, Steel Prime Coat Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.