Shop SARGENT
See all product information
Create Account
Exit Device Accessories and Kits
- Mfr # 55-8976G RHR 32D
- Zoro # G910050000
product price:Â
$
2,628.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Mortise
For Door Thickness
1-3/4" - 2-1/4"
Door Width
6"
Door Handing
Right Hand Reverse
Finish
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55-8976G RHR 32D
- Zoro #
- G910050000
- UPC #
- 197163214204
- Country of Origin
- Mexico
- Exit Device Type
- Mortise
- Door Handing
- Right Hand Reverse
- Finish
- Satin Stainless Steel
- Fire Rated
- No
- Grade
- Grade 1
- Color
- Satin Stainless Steel
- Includes
- Mortise Exit Devices
- Application
- Mortise Exit Devices
Dimensions
- For Door Thickness
- 1-3/4" - 2-1/4"
- Door Width
- 6"
- Depth
- 15"
- Overall Length
- 7.5"
Description
Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 48 in. Device, Device to Accept Electrified Trim Function, Request to Exit Switch, Hex Key Dogging, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.