Exit Device Accessories and Kits
- Mfr # 55-M56AE
- Zoro # G910049998
product price:Â
$
977.99
/ea
Free Shipping & Returns
Key Features
Finish
Grey
Color
Grey
Includes
Exit Device Field Install Kits
Application
Exit Device Field Install Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55-M56AE
- Zoro #
- G910049998
- UPC #
- 197163255108
- Country of Origin
- Mexico
- Finish
- Grey
- Color
- Grey
- Includes
- Exit Device Field Install Kits
- Application
- Exit Device Field Install Kits
Description
Electric Latch Retraction Motor Kit, W/Signal Switch, E-Rails Mfg After 2006
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.