Shop SARGENT
See all product information
Create Account
Exit Device Accessories and Kits
- Mfr # 980 GRAY 120
- Zoro # G310050389
product price:Â
$
812.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Extruded Aluminum Mullion
Finish
Gray Prime Coat
Color
Gray Prime Coat
Includes
Mullions
Application
Mullions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 980 GRAY 120
- Zoro #
- G310050389
- UPC #
- 197163256365
- Country of Origin
- Mexico
- Exit Device Type
- Extruded Aluminum Mullion
- Finish
- Gray Prime Coat
- Color
- Gray Prime Coat
- Includes
- Mullions
- Application
- Mullions
Description
Removable Mullion, Extruded Aluminum, 120 in., Gray Prime Coat Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.