Shop SARGENT
See all product information
Create Account
Exit Device Accessories and Kits
- Mfr # 980A 28 120
- Zoro # G210050229
product price:Â
$
1,708.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Anodized Aluminum Mullion
Finish
Satin Aluminum Clear Anodized
Color
Satin Aluminum Clear Anodized
Includes
Mullions
Application
Mullions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980A 28 120
- Zoro #
- G210050229
- UPC #
- 197163256389
- Country of Origin
- Mexico
Details
- Exit Device Type
- Anodized Aluminum Mullion
- Finish
- Satin Aluminum Clear Anodized
- Color
- Satin Aluminum Clear Anodized
- Includes
- Mullions
- Application
- Mullions
Description
Removable Mullion, Anodized Aluminum, 120 in., Satin Aluminum Clear Anodized Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.