Shop SARGENT
See all product information
Create Account
Exit Device Trim
- Mfr # 8273-24V 4
- Zoro # G610047447
product price:Â
$
914.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Length
5.625"
Finish
Satin Brass
Width
4.375"
Door Handing
Field Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8273-24V 4
- Zoro #
- G610047447
- UPC #
- 197163280223
- Country of Origin
- Mexico
Dimensions
- Length
- 5.625"
- Width
- 4.375"
- For Door Thickness
- 1-3/4"
- Height
- 6.1"
Details
- Grade
- Grade 1
- Finish
- Satin Brass
- Door Handing
- Field Reversible
- Material
- Brass
- For Use With
- 8270 Series Electrified Lever Mortise Locks
- Application
- Electric Mortise Lock
- Includes
- Electric Mortise Lock
- Function
- 73-Electrical Fail Secure
- Color
- Satin Brass
Description
Double Cylinder, Fail Secure, 24V Electrified Mortise Lock, Satin Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.