CO100993R70 KP RHO 643e BD Exit Device Trim
- Mfr # CO100993R70KPRHO643EBRR
- Zoro # G910056149
product price:Â
$
914.99
/ea
Free Shipping & Returns
Key Features
For Use With
CO Series Exit Trims
Application
Exit Device Trim
Finish
Aged Bronze
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO100993R70KPRHO643EBRR
- Zoro #
- G910056149
- UPC #
- 197163198009
- Country of Origin
- Mexico
Details
- For Use With
- CO Series Exit Trims
- Application
- Exit Device Trim
- Finish
- Aged Bronze
- Material
- Steel
Description
CO-100 Standalone Electronic Lock, Rim/Concealed Exit Device Trim, Classroom Function, Keypad, Rhodes Style Lever, SFIC Prep, Aged Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.