Exit Trim, Classroom, For CVR 8400, 8600 Series Devices, L Lever, LHR, Satin Brass

  • Mfr # 713-4 ETL LHRB 4

  • Zoro # G316469970


product price:  $828.99
/ea
Free Shipping & Returns

Key Features

Type
Trim
Door Handing
Left Hand Reverse
Grade
Grade 1
Fire Rating - Door Hardware
No
Exit Device Type
Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713-4 ETL LHRB 4
Zoro #
G316469970
UPC #
197163369553
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in

Details

Type
Trim
Door Handing
Left Hand Reverse
Grade
Grade 1
Fire Rating - Door Hardware
No
Exit Device Type
Trim
Material
Brass
Item
Exit Device Trim
Color
Satin Brass
Finish
Satin Brass
Fire Rated
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.