Exit Trim, Classroom, For Rim 8800 and NB8700 Series Devices, Less Cyl, B Lever, RHR, Satin Chrom
- Mfr # LC-713-8 ETB RHRB 26D
- Zoro # G116469088
product price:Â
$
723.99
/ea
Free Shipping & Returns
Key Features
Type
Trim
Fire Rated
No
For Door Thickness
1-3/4 in
Exit Device Type
Trim
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC-713-8 ETB RHRB 26D
- Zoro #
- G116469088
- UPC #
- 197163377251
- Country of Origin
- United States
Dimensions
- For Door Thickness
- 1-3/4 in
Details
- Item
- Exit Device Trim
- Type
- Trim
- Fire Rated
- No
- Exit Device Type
- Trim
- Color
- Satin Chrome
- Door Handing
- Right Hand Reverse
- Fire Rating - Door Hardware
- No
- Finish
- Satin Chrome
- Grade
- Grade 1
- Material
- VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.