Shop DETEX
See all product information
Create Account
Exit Device Trims
- Mfr # 09DMS RHR 630
- Zoro # G510047943
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Includes
Exit Device Trim
Exit Device Type
Trim
Color
Satin Stainless Steel
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09DMS RHR 630
- Zoro #
- G510047943
- UPC #
- 197163231317
- Country of Origin
- Mexico
- Application
- Exit Device Trim
- Includes
- Exit Device Trim
- Exit Device Type
- Trim
- Color
- Satin Stainless Steel
- Material
- Stainless Steel
- Finish
- Satin Stainless Steel
- For Use With
- Detex Exit Device Trims
Description
DM Lever Trim with Cylinder Hole, Right Hand Reverse, for 30 Series Devices, S Lever Style, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.