Shop SARGENT
See all product information
Create Account
Exit Trim, Classroom, For SVR and Mortise 8700, 8900 Series, Less Cyl, B Lever, RHR, Satin Chrome
- Mfr # LC-713 ETB RHRB 26D
- Zoro # G316469062
product price:Â
$
723.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
Color
Satin Chrome
Exit Device Type
Trim
Grade
Grade 1
Type
Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC-713 ETB RHRB 26D
- Zoro #
- G316469062
- UPC #
- 197163377244
- Country of Origin
- United States
- Item
- Exit Device Trim
- Fire Rated
- No
- Color
- Satin Chrome
- Exit Device Type
- Trim
- Grade
- Grade 1
- Type
- Trim
- Fire Rating - Door Hardware
- No
- Door Handing
- Right Hand Reverse
- Finish
- Satin Chrome
- Material
- VARIES
Dimensions
- For Door Thickness
- 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.