Exit Device Trim
- Mfr # CO100993R70KPRHO626BRR
- Zoro # G606629916
product price:Â
$
805.99
/ea
Free Shipping & Returns
Key Features
Finish
626/US26D
Outside Trim Type
Storeroom Lever
Application
Commercial
Electrical/Mechanical
Electric Lever Trim
Type
Exit Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO100993R70KPRHO626BRR
- Zoro #
- G606629916
- UPC #
- 197163065493
- Country of Origin
- Mexico
Details
- Finish
- 626/US26D
- Outside Trim Type
- Storeroom Lever
- Application
- Commercial
- Electrical/Mechanical
- Electric Lever Trim
- Type
- Exit Devices
- Fire Rated
- No
- Material
- Brass or Bronze
- Series
- CO Series Exit Trims
- Exit Device Type
- Trim
Description
CO-100 Standalone Electronic Lock, Rim/Concealed , Classroom Function, Keypad, Rhodes Style Lever, SFIC Prep, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.