
Fail Secure, 24V Electrified Mortise Lock, L Rose, L Lever, Satin Chrome
Mfr # 8271-24V LL 26D
Zoro # G116475799
product price: $1,344.99
/ea
Free Shipping & Returns
Key Features
Length
9-1/4 in
Material
Brass or Bronze
Series
Brass or Bronze
Body Size Thickness
1-3/4 in
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8271-24V LL 26D
Zoro #
G116475799
UPC #
197163306381
Country of Origin
United States
Dimensions
Length
9-1/4 in
Body Size Thickness
1-3/4 in
Width
5.63 in
Height
4.38 in
Details
Material
Brass or Bronze
Series
Brass or Bronze
Finish
Satin Chrome
Input Voltage
12VDC/24VDC
Item
Electric Mortise Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.