Shop SARGENT
See all product information
Create Account
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Fire-Rated Device, Classroom Function, L Lever with
- Mfr # 12-8813F ETL RHR 10B
- Zoro # G509950421
product price:Â
$
2,556.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
7.5 in
Door Handing
Right Hand Reverse
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-8813F ETL RHR 10B
- Zoro #
- G509950421
- UPC #
- 197163168774
- Country of Origin
- United States
- Door Handing
- Right Hand Reverse
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Fire Rated
- 3 Hours {A}
- Grade
- Grade 1
- Item
- Rim Exit Devices
- Material
- Metal
- Cylinder Type
- 1-1/8" Mortise
Dimensions
- For Door Thickness
- 1-3/4 in to 2-1/4 in
- Door Width
- 7.5 in
- Depth
- 6 in
- Length (In.)
- 38 in
Description
Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Fire-Rated Device, Classroom Function, L Lever with Escutcheon, Less Dogging, Dark Oxidized Satin Bronze Oil Rubbed Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.