Grade 1 Classroom Mortise Lock, P - Lever, LN - Rose, Field Reversible, Less Cylinder, ASA Strike, S
- Mfr # LC-8237 LNP 4
- Zoro # G809953498
product price:Â
$
809.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Brass
Type
Mortise Lock
Weight
6.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC-8237 LNP 4
- Zoro #
- G809953498
- UPC #
- 197163116775
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 5.625 in
- Length
- 9.25 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Brass
- Type
- Mortise Lock
- Weight
- 6.1 lb
- Material
- Metal
- Cylinder Core Type
- Less Cylinder
- Fire Rated
- 2 Hours {B}
Description
Grade 1 Classroom Mortise Lock, P - Lever, LN - Rose, Field Reversible, Less Cylinder, ASA Strike, Satin Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.