Grade 1 Classroom Mortise Lock, Sargent LFIC Less Core, J Lever, LN Rose, Indicator with Text, Visua

  • Mfr # 60V40-8237 LNJ 26D

  • Zoro # G909953510


product price:  $921.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Fire Rated
3 Hours {A}
Type
Mortise Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60V40-8237 LNJ 26D
Zoro #
G909953510
UPC #
197163159789
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
9.25 in
Width
5.625 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Fire Rated
3 Hours {A}
Type
Mortise Lock
Features
Indicator with Text
Weight
6.1 lb
Material
Metal
Cylinder Core Type
Sargent LFIC Less Core

Description

Grade 1 Classroom Mortise Lock, Sargent LFIC Less Core, J Lever, LN Rose, Indicator with Text, Visual Single Indicator Outside, Unlocked/Locked, White/Red, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.