Grade 1 Communicating Cylindrical Lock, L Lever, L Rose, Conventional Cylinder, Satin Chrome Finish

  • Mfr # 10XG30 LL 26D

  • Zoro # G516502767


product price:  $814.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 to 2
Lockset Grade
Grade 1
Backset
2-3/4 in
Keyway Type
Conventional Cylinder
Width
7.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10XG30 LL 26D
Zoro #
G516502767
UPC #
197163353361
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2
Width
7.13 in
Height
4-1/4 in
Length
8-1/4 in

Details

Lockset Grade
Grade 1
Backset
2-3/4 in
Keyway Type
Conventional Cylinder
Series
Brass, Bronze
Lockset Finish
Satin Chrome
Material
Brass, Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.