
Grade 1 Concealed Vertical Rod Exit, 36in, Dark Oxidized Satin Bronze Oil Rubbed, Right Hand Revers
Mfr # AD8410F RHR 10B
Zoro # G616468826
product price: $3,055.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 to 2-1/4
Fire Rating - Door Hardware
No
Fits Stile Width
1-3/4 in
Grade
Grade 1
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD8410F RHR 10B
Zoro #
G616468826
UPC #
197163371679
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
1-3/4 in
Depth
3 in
Door Width
33 to 36
Length (In.)
36 in
Details
Fire Rating - Door Hardware
No
Grade
Grade 1
Fire Rated
No
Color
Oil Rubbed Bronze
Item
Concealed Vertical Rod Exit Devices
Type
Concealed Vertical Rod
Exit Device Type
Concealed Vertical Rod
Finish
Oil Rubbed Bronze
Series
AD-8400
Door Handing
Right Hand Reverse
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.