Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36 in. Device, 120 in. Door Height, Ex

  • Mfr # AD8610F RHR 10BE

  • Zoro # G114533125


product price: $2,651.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Oxidized Bronze
Color
Dark Oxidized Bronze
Depth
6
Width
7.5
Length (In.)
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD8610F RHR 10BE
Zoro #
G114533125
UPC #
-
Country of Origin
United States

Dimensions

Depth
6
Width
7.5
Length (In.)
38

Details

Finish
Dark Oxidized Bronze
Color
Dark Oxidized Bronze
series
8600 Series Concealed Vertical Rod Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.