Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36in Fire-Rated Device, 96in Door Heig

  • Mfr # 1256-MD8615F LHR 32D

  • Zoro # G516469695


product price:  $3,904.99
/ea
Free Shipping & Returns

Key Features

Fire Rating - Door Hardware
3 Hours {A}
Length (In.)
36 in
Grade
Grade 1
Color
Satin Stainless Steel
Series
8600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1256-MD8615F LHR 32D
Zoro #
G516469695
UPC #
197163356812
Country of Origin
United States

Dimensions

Length (In.)
36 in
Depth
3 in
Fits Stile Width
4-1/2 in
Door Width
33 to 36
For Door Thickness
1-3/4 to 2-1/4

Details

Fire Rating - Door Hardware
3 Hours {A}
Grade
Grade 1
Color
Satin Stainless Steel
Series
8600
Exit Device Type
Concealed Vertical Rod
Door Handing
Left Hand Reverse
Finish
Satin Stainless Steel
Item
Concealed Vertical Cable Exit Bar
Fire Rated
3 Hours {A}
Type
Concealed Vertical Rod
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.