Grade 1 Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, 36 in. Device, 120 in. Door Ht

  • Mfr # 5556-AD8406F ETL RHR 32D

  • Zoro # G414531968


product price:  $4,628.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Depth
6
Width
7.5
Length (In.)
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5556-AD8406F ETL RHR 32D
Zoro #
G414531968
UPC #
-
Country of Origin
United States

Dimensions

Depth
6
Width
7.5
Length (In.)
38

Details

Finish
Satin Stainless Steel
Color
Satin Stainless Steel
series
8400 Series Narrow Concealed Vertical Rod Exit Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.