Grade 1 Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, 36in Device, 96in Door Height, St

  • Mfr # 56-AD8406F RHR 32D

  • Zoro # G016468617


product price: $3,856.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4 to 2-1/4
Depth
3 in
Exit Device Type
Concealed Vertical Rod
Fire Rating - Door Hardware
No
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-AD8406F RHR 32D
Zoro #
G016468617
UPC #
197163368952
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 to 2-1/4
Depth
3 in
Door Width
33 to 36
Length (In.)
36 in
Fits Stile Width
1-3/4 in

Details

Exit Device Type
Concealed Vertical Rod
Fire Rating - Door Hardware
No
Item
Concealed Vertical Rod Exit Devices
Grade
Grade 1
Color
Satin Stainless Steel
Series
8400
Material
VARIES
Finish
Satin Stainless Steel
Type
Concealed Vertical Rod
Door Handing
Right Hand Reverse
Fire Rated
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.