
Grade 1 Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, 36in Device, Exit Only, Flush End
Mfr # 43-AD8410F LHR 32D
Zoro # G416468347
product price: $2,907.99
/ea
Free Shipping & Returns
Key Features
Depth
3 in
Fits Stile Width
1-3/4 in
Exit Device Type
Concealed Vertical Rod
Door Handing
Left Hand Reverse
Color
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43-AD8410F LHR 32D
Zoro #
G416468347
UPC #
197163368037
Country of Origin
United States
Dimensions
Depth
3 in
Fits Stile Width
1-3/4 in
For Door Thickness
1-3/4 to 2-1/4
Length (In.)
36 in
Door Width
33 to 36
Details
Exit Device Type
Concealed Vertical Rod
Door Handing
Left Hand Reverse
Color
Satin Stainless Steel
Type
Concealed Vertical Rod
Fire Rated
No
Series
8400
Fire Rating - Door Hardware
No
Material
VARIES
Item
Concealed Vertical Rod Exit Devices
Finish
Satin Stainless Steel
Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.