Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, 36in Device, Exit Only, Request t

  • Mfr # 55-AD8410F LHR 32D

  • Zoro # G216468714


product price: $3,176.99
/ea
Free Shipping & Returns

Key Features

Type
Concealed Vertical Rod
Fire Rating - Door Hardware
No
Exit Device Type
Concealed Vertical Rod
Length (In.)
36 in
For Door Thickness
1-3/4 to 2-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-AD8410F LHR 32D
Zoro #
G216468714
UPC #
197163368914
Country of Origin
United States

Dimensions

Length (In.)
36 in
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
1-3/4 in
Door Width
33 to 36
Depth
3 in

Details

Type
Concealed Vertical Rod
Fire Rating - Door Hardware
No
Exit Device Type
Concealed Vertical Rod
Grade
Grade 1
Fire Rated
No
Door Handing
Left Hand Reverse
Finish
Satin Stainless Steel
Item
Concealed Vertical Rod Exit Devices
Material
VARIES
Series
8400
Color
Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.