
Grade 1 CVR Exit, 36in, L Lever with Escutcheon, Satin Stainless Steel, Left Hand Reverse
Mfr # AD8410F ETL LHR 32D
Zoro # G016468778
product price: $3,673.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Left Hand Reverse
Fire Rating - Door Hardware
No
Length (In.)
36 in
Fits Stile Width
1-3/4 in
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD8410F ETL LHR 32D
Zoro #
G016468778
UPC #
197163357147
Country of Origin
United States
Dimensions
Length (In.)
36 in
Fits Stile Width
1-3/4 in
Door Width
33 to 36
Depth
3 in
For Door Thickness
1-3/4 to 2-1/4
Details
Door Handing
Left Hand Reverse
Fire Rating - Door Hardware
No
Fire Rated
No
Type
Concealed Vertical Rod
Material
VARIES
Grade
Grade 1
Item
Concealed Vertical Rod Exit Devices
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Series
AD-8400
Exit Device Type
Concealed Vertical Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.