
Grade 1 CVR Exit, 36in, L Lever with Escutcheon, Satin Stainless Steel, Right Hand Reverse
Mfr # AD8410F ETL RHR 32D
Zoro # G016468792
product price:Â $3,673.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
Door Handing
Right Hand Reverse
For Door Thickness
1-3/4 to 2-1/4
Exit Device Type
Concealed Vertical Rod
Fire Rating - Door Hardware
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD8410F ETL RHR 32D
Zoro #
G016468792
UPC #
197163371655
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 to 2-1/4
Fits Stile Width
1-3/4 in
Length (In.)
36 in
Door Width
33 to 36
Depth
3 in
Details
Fire Rated
No
Door Handing
Right Hand Reverse
Item
Concealed Vertical Rod Exit Devices
Exit Device Type
Concealed Vertical Rod
Fire Rating - Door Hardware
No
Type
Concealed Vertical Rod
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Grade
Grade 1
Series
AD-8400
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.