Grade 1 CVR Exit Bar, 36in, 96in Door Height, Satin Stainless Steel, Left Hand Reverse

  • Mfr # AD8610F LHR 32D

  • Zoro # G316468782


product price: $2,770.99
/ea
Free Shipping & Returns

Key Features

Door Width
33 to 36
For Door Thickness
1-3/4 to 2-1/4
Fire Rated
No
Fire Rating - Door Hardware
No
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD8610F LHR 32D
Zoro #
G316468782
UPC #
197163329694
Country of Origin
United States

Dimensions

Door Width
33 to 36
For Door Thickness
1-3/4 to 2-1/4
Depth
3 in
Length (In.)
36 in
Fits Stile Width
4-1/2 in

Details

Item
Concealed Vertical Rod Exit Devices
Fire Rated
No
Fire Rating - Door Hardware
No
Exit Device Type
Concealed Vertical Rod
Grade
Grade 1
Door Handing
Left Hand Reverse
Material
VARIES
Type
Concealed Vertical Rod
Series
AD-8600
Color
Satin Stainless Steel
Finish
Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.