
Grade 1 Double Lever Pull Trim, L Lever, L Rose, Non-Keyed, Satin Chrome Finish, Non-handed
Mfr # 10XU94 LL 26D
Zoro # G016503561
product price:Â $440.99
/ea
Free Shipping & Returns
Key Features
Height
4-1/4 in
Series
Brass, Bronze
Grade
Grade 1
Material
Brass, Bronze
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10XU94 LL 26D
Zoro #
G016503561
UPC #
197163366064
Country of Origin
United States
Dimensions
Height
4-1/4 in
Width
7.13 in
Length
8-1/4 in
For Door Thickness
1-3/4 to 2
Details
Series
Brass, Bronze
Grade
Grade 1
Material
Brass, Bronze
Finish
Satin Chrome
Keyway Type
Non-Keyed
Backset
2-3/4 in
Item
Cylindrical Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.