Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, For Rim 8800 and NB8700

  • Mfr # 773-8 ETP 24V RHRB 26D

  • Zoro # G409949235


product price:  $983.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 in
Finish
Satin Chrome
Grade
Grade 1
Features
For Rim (8800) and NB8700 Series Devices
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773-8 ETP 24V RHRB 26D
Zoro #
G409949235
UPC #
197163156658
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
4.25 in
Length
12.5 in

Details

Item
Exit Device Trim
Finish
Satin Chrome
Grade
Grade 1
Features
For Rim (8800) and NB8700 Series Devices
For Use With
ET Lever Control Trim
Door Handing
Right Hand Reverse
Material
Metal

Description

Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, For Rim 8800 and NB8700 Series Devices, P Lever, 24V, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.