Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For

  • Mfr # LC-775-8 ETL 12V LHRB 26D

  • Zoro # G216469605


product price: $1,428.99
/ea
Free Shipping & Returns

Key Features

Type
Trim
Fire Rating - Door Hardware
No
Color
Satin Chrome
Fire Rated
No
For Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC-775-8 ETL 12V LHRB 26D
Zoro #
G216469605
UPC #
197163358427
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in

Details

Type
Trim
Fire Rating - Door Hardware
No
Color
Satin Chrome
Fire Rated
No
Item
Exit Device Trim
Door Handing
Left Hand Reverse
Exit Device Type
Trim
Grade
Grade 1
Finish
Satin Chrome
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.