
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For R
Mfr # LC-775-8 ETL 24V LHRB 10B
Zoro # G109949030
product price: $1,136.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Features
For Rim (8800) and NB8700 Series Devices
Length
12.5 in
Width
4.25 in
Door Handing
Left Hand Reverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC-775-8 ETL 24V LHRB 10B
Zoro #
G109949030
UPC #
197163117352
Country of Origin
United States
Dimensions
Length
12.5 in
Width
4.25 in
Required Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
Material
Metal
Features
For Rim (8800) and NB8700 Series Devices
Door Handing
Left Hand Reverse
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Cylinder Type
Less Cylinder
For Use With
ET Lever Control Trim
Grade
Grade 1
Description
Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For Rim 8800 and NB8700 Series Devices, Less Cylinder, L Lever, 24V, LHR, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.