Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For S

  • Mfr # 60-775 ETW 24V RHRB 26D

  • Zoro # G609949097


product price: $1,218.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Length
12.5 in
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Cylinder Type
Sargent LFIC Rim Cylinder Housing
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-775 ETW 24V RHRB 26D
Zoro #
G609949097
UPC #
197163160297
Country of Origin
United States

Dimensions

Length
12.5 in
Required Door Thickness
1-3/4 in
Width
4.25 in

Details

Item
Exit Device Trim
Grade
Grade 1
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Cylinder Type
Sargent LFIC Rim Cylinder Housing
Material
Brass or Bronze
Door Handing
Right Hand Reverse
Finish
Satin Chrome
For Use With
ET Lever Control Trim

Description

Grade 1 Electrified Exit Device Trim, Fail Safe, Power Off, Unlocks Lever, Key Retracts Latch, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, Sargent LFIC Less Core, W Lever, 24V, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.